Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ST-4 https://www.bdiexpress.com/medias/INDVGEBRGXXX-RLREND-PL-ST-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEwMXxpbWFnZS9qcGVnfGFHVTJMMmd3TWk4NE9UWTBNVFE1TlRFd01UYzBMbXB3Wnd8MTM2YjkzMjcwM2MxODZhYmUxMTFmOWI2ZDI3MjEwYjFhZGRlYjFiNzBiNTg3ZDIxOTJlN2YzODNmNjYzZTBkMg
342638 Roller End Bearings 

SYSTEM PLAST SYSTEM PLAST

ST-4

Description

ST-4 INSERT BEARING ; NON-RETURNABLE NOLU-S

Bearing Insert; Roller End; 1/2" Bore; 0.89" Outside Diameter; 1.63" Width; Plain Bearing; 1" Flange Outside Diameter; Nolu-S

Part #

ST-4

BDI #
342638

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.009
EAN
0787405476134
Product Group - BDI
B04264
Product Name
Bearing Insert
Product Type
Roller End
Rolling Element
Plain
Material
Nolu-S
Other Features
Round Bore
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller End Bearings
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ST-4
Manufacturer Internal Number
ST-4
Weight / LBS
0.02
Long Description
Bearing Insert; Roller End; 1/2" Bore; 0.89" Outside Diameter; 1.63" Width; Plain Bearing; 1" Flange Outside Diameter; Nolu-S
Outside Diameter
0.89 Inch | 22.606 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Flange Outside Diameter
1 Inch | 25.4 Millimeter
Width
1.63 Inch | 41.402 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh