

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9HF306-L X 20-1/2 MTO SPECIAL
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9HF306-L X 20-1/2 MTO SPECIAL SCREW ; 9"ODX9"PITCH X 3/32" THK FLTX20-1/2" OAL
Flight; Helicoid; 1-1/2" Coupling Diameter; 9" Screw Diameter; 1.708 Feet Long; 2-7/8" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Left
Part #
9HF306-L X 20-1/2 MTO SPECIAL
BDI #
23068920
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Screws/9HF306-L-X-20-1-2-MTO-SPECIAL/p/23068920
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101725
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Flight
Product Type
Helicoid
Pitch
9
Length - Feet
1.708
Direction
Left
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer URL
Long Description
Flight; Helicoid; 1-1/2" Coupling Diameter; 9" Screw Diameter; 1.708 Feet Long; 2-7/8" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Left
Screw Diameter
9 Inch | 228.6 Millimeter
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter
Coupling Diameter
1.5 Inch | 38.1 Millimeter
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Pipe Diameter
2.875 Inch | 73.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh