Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S 881-K450 https://www.bdiexpress.com/medias/INDREXCHAINX-881B-PHOTO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyOTR8aW1hZ2UvanBlZ3xhR05oTDJoaE9DODVNamd4TURRME5ERTBORGswTG1wd1p3fGI5MTQyYzY1ZGJhMmY4MjFlNzAwNDY5NTNiMjQzYTE3ZjQ2OWFiOTJiNjZkMzlkMjJlOGUyY2ZlMzEyN2U3NTE
18621627 Table Top Chains 

REXNORD REXNORD

S 881-K450

Description

S 881-K450 TABLETOP CHAIN ; NON-RETURNABLE 765.92.42

Plate Top Chain; 881; Steel with Steel Top; 1-1/2" Chain Pitch; 4-1/2" Chain Width; Side Flexing Material Type; 1.69" Base Width; 0.12" Plate Thickness; 0.76" Plate Height; Straight Plate Shape; 1/4" Pin Diameter

Part #

S 881-K450

BDI #
18621627

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.134
EAN
0793699313130
Product Group - BDI
M00330
Chain Size
881
Basic Construction
Steel with Steel Top
Component
Chain
Chain Type
Side Flexing
Material Type
Carbon Steel
Pin Material
Carbon Steel
Price Unit
FT
Order in Multiples of
50FT
Minimum Order Quantity
50FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
400 Link
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
S881B-4.5IN
Manufacturer Internal Number
10139427
Weight / LBS
0.31
Long Description
Plate Top Chain; 881; Steel with Steel Top; 1-1/2" Chain Pitch; 4-1/2" Chain Width; Side Flexing Material Type; 1.69" Base Width; 0.12" Plate Thickness; 0.76" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Base Width
1.69 Inch | 42.926 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Plate Height
0.76 Inch | 19.304 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh