MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
GR17-18SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
GR17-18SS GUIDE RING KIT ; 800 SERIES SPROCKET SS
Stainless Steel Guide Ring; Used For 815; 4.11 IN OD X 0.063 IN THK; Stainless Steel
Part #
GR17-18SS
BDI #
608850
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/GR17-18SS/p/608850
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.054
EAN
0697950174662
Product Group - BDI
M00134
Part Type
Guide Ring
Part Description
Stainless Steel Guide Ring
Used For
815
Size
4.11 IN OD X 0.063 IN THK
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Ring
Manufacturer Internal Number
GR17-18SS
Weight / LBS
0.26
Long Description
Stainless Steel Guide Ring; Used For 815; 4.11 IN OD X 0.063 IN THK; Stainless Steel