REXNORD
REXNORD
NS7960-13T_1-7/16_1KW_1SS_PA
REXNORD REXNORD
Description
NS7960-13T_1-7/16_1KW_1SS_PA SPROCKET ; TABLETOP
Conveying Chain Sprocket; 1-7/16" Bore; 1-1/2" Pitch; 7960 Modular - Flat Top Size; 13 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 6.46" Outside Diameter; 6.27" Pitch Diameter; Straight Running Modular - Flat Top Type; Thermoplastic Material; No Grooved; Split; Keyway
Part #
NS7960-13T_1-7/16_1KW_1SS_PA
BDI #
28253254
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS7960-13T-1-7-16-1KW-1SS-PA/p/28253254
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0
Product Group - BDI
M00332
Modular - Flat Top Size
7960
Number of Teeth
13
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
7960 Series Molded Split
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10322778
Weight / LBS
1.08
Long Description
Conveying Chain Sprocket; 1-7/16" Bore; 1-1/2" Pitch; 7960 Modular - Flat Top Size; 13 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 6.46" Outside Diameter; 6.27" Pitch Diameter; Straight Running Modular - Flat Top Type; Thermoplastic Material; No Grooved; Split; Keyway
Bore
1.438 Inch | 36.525 Millimeter
Pitch Diameter
6.27 Inch | 159.258 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
6.46 Inch | 164.084 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh