Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QNBZ18PA6 1.25 ROUND KW SS https://www.bdiexpress.com/medias/INDUCMSPRCKT-QNB-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MzZ8aW1hZ2UvanBlZ3xhRGxtTDJoaFpDOHhNRFUxTmpFd09EQTBOak0yTmk5SlRrUlZRMDFUVUZKRFMxUmZVVTVDWDFKRVh6TXdNSGd6TURBdWFuQm58MjVhNjRmMDIzYTQ2ZmNiNmE3YzEzODkxZmE5MGU2YmU1YjE5ZTJjOGZlMzhhODg0Zjk4YjI2NjkyOTNmYjE0Mw
24078064 Table Top and Modular Sprockets 

UNI-CHAINS MFG. UNI-CHAINS MFG.

QNBZ18PA6 1.25 ROUND KW SS

Description

QNBZ18PA6 1.25 ROUND KW SS CNVR SPRKT

Conveying Chain Sprocket; 1-1/4" Bore; QNB Modular - Flat Top Size; 1" Pitch; 18 Teeth; C-Hub Both Sides Hub Type; Finished Bore; Round; 5.75" Outside Diameter; 5.76" Pitch Diameter; Straight Running | Back Flexing Modular - Flat Top Type; Polyamide Material; No Grooved; No Split; Keyway

Part #

QNBZ18PA6 1.25 ROUND KW SS

BDI #
24078064

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
UNI-CHAINS MFG.
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0
Product Group - BDI
M00332
Modular - Flat Top Size
QNB
Number of Teeth
18
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Polyamide
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ammeraalbeltech.com
Long Description
Conveying Chain Sprocket; 1-1/4" Bore; QNB Modular - Flat Top Size; 1" Pitch; 18 Teeth; C-Hub Both Sides Hub Type; Finished Bore; Round; 5.75" Outside Diameter; 5.76" Pitch Diameter; Straight Running | Back Flexing Modular - Flat Top Type; Polyamide Material; No Grooved; No Split; Keyway
Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Pitch Diameter
5.76 Inch | 146.304 Millimeter
Bore
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh