

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
QRS820A27P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
QRS820A27P CONVEYING CHAIN SPROCKET ; QRS SPLIT-PLASTIC
3/4" Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 27 Teeth; 6.56" Outside Diameter; 6.504" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
QRS820A27P
BDI #
610590
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/QRS820A27P/p/610590
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.544
EAN
0697950216966
Product Group - BDI
M00332
Modular - Flat Top Size
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Number of Teeth
27
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
Yes
Max Bore
1.5
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
5/16-18 Standard Set Screw at 90 Deg
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Weight / LBS
1.25
Long Description
3/4" Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 27 Teeth; 6.56" Outside Diameter; 6.504" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Outside Diameter
6.56 Inch | 166.624 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
6.504 Inch | 165.202 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh