https://www.bdiexpress.com/medias/INDXXXXXXXXX-17055890-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUzN3xpbWFnZS9qcGVnfGFHUmlMMmd4WWk4eE1EYzJPREEwTnpFeE1qSXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1UY3dOVFU0T1RCZk16QXdlRE13TUM1cWNHY3wxN2RiM2ZiZDA1NWE1MzUzNWJhZDY1YmRmYzZkZjM1Y2VhZTkyY2ZjN2M1ZDhkNTg3N2MzM2FlNzM1MTJlNmUz
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17055890-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUzN3xpbWFnZS9qcGVnfGFHUmlMMmd4WWk4eE1EYzJPREEwTnpFeE1qSXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1UY3dOVFU0T1RCZk16QXdlRE13TUM1cWNHY3wxN2RiM2ZiZDA1NWE1MzUzNWJhZDY1YmRmYzZkZjM1Y2VhZTkyY2ZjN2M1ZDhkNTg3N2MzM2FlNzM1MTJlNmUz
ISOSTATIC
ISOSTATIC
BC1624-13
ISOSTATIC ISOSTATIC
Description
BC1624-13 CORED BAR ; CENTURY 2 X 3 X 13" 660/932 CAST BRNZ
Cored Bar; 2" Inside Diameter; 3" Outside Diameter; 13" Length; SAE 660 Cast Bronze
Part #
BC1624-13
BDI #
17055931
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/BC1624-13/p/17055931
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
8.34
EAN
0846802024840
Product Group - BDI
B04264
Noun
Bar
Keyword String
Cored
Manufacturer URL
https://www.isostatic.com
Product Detail
Cored Bar
Product Specification
2" Inside Diameter; 3" Outside Diameter; 13" Length; SAE 660 Cast Bronze
Long Description
Cored Bar; 2" Inside Diameter; 3" Outside Diameter; 13" Length; SAE 660 Cast Bronze
