AMMERAAL BELTECH
AMMERAAL BELTECH
GG 06/R15 B=30 L=3900 PAS
AMMERAAL BELTECH AMMERAAL BELTECH
Description
AMMERAAL BELTECH GG 06/R15 B=30 L=3900 PAS
Open End Flat Belt; 30MM Belt Width; 4MM Belt Thickness; 3900MM Belt Length; Polyamide Tensile Material; Rubber Outer Material
Part #
GG 06/R15 B=30 L=3900 PAS
BDI #
15092968
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Flat/GG-06-R15-B=30-L=3900-PAS/p/15092968
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111804
Weight / Kilogram
0
Product Group - BDI
M00132
Belt Style
Open End Flat Belt
Tensile Material
Polyamide
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Flat
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Flat Open End
Manufacturer URL
https://www.ammeraalbeltech.com
Long Description
Open End Flat Belt; 30MM Belt Width; 4MM Belt Thickness; 3900MM Belt Length; Polyamide Tensile Material; Rubber Outer Material
Belt Thickness
0.157 Inch | 4 Millimeter
Belt Length
153.543 Inch | 3900 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh