BANDO
BANDO
200-S5M-OPENU
BANDO BANDO
Description
200-S5M-OPENU TIMING BELT ; OPEN END 164'
Synchronous; S5M; 20MM Belt Width; 49987.2MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
200-S5M-OPENU
BDI #
144390
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/200-S5M-OPENU/p/144390
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
3.79
EAN
0649717129200
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
S5M
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Foot | Standard HTD Tooth Profile
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
200-S5M-OPENU
Weight / LBS
7.628
Long Description
Synchronous; S5M; 20MM Belt Width; 49987.2MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Width
0.787 Inch | 20 Millimeter
Belt Length
1,968 Inch | 49,987.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh