

BRECO FLEX
BRECO FLEX
25 AT10 DL/2240 BFX E0.9 HI-FLEX
BRECO FLEX BRECO FLEX
Description
25 AT10 DL/2240 BFX E0.9 HI-FLEX ; TIMING BELT
Synchronous Belt; 10MM Pitch; 2240MM Pitch Length; 25MM Width; Standard HTD Tooth Profile; AT10 Double Series; Steel Tensile Material; Polyurethane Outer Material; Open End
Part #
25 AT10 DL/2240 BFX E0.9 HI-FLEX
BDI #
26986647
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/25-AT10-DL-2240-BFX-E0-9-HI-FLEX/p/26986647
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.brecoflex.com
Product Detail
Synchronous Belt
Product Specification
10MM Pitch; 2240MM Pitch Length; 25MM Width; Standard HTD Tooth Profile; AT10 Double Series; Steel Tensile Material; Polyurethane Outer Material; Open End
Long Description
Synchronous Belt; 10MM Pitch; 2240MM Pitch Length; 25MM Width; Standard HTD Tooth Profile; AT10 Double Series; Steel Tensile Material; Polyurethane Outer Material; Open End