OPTIBELT
OPTIBELT
8M 20STEEL
OPTIBELT OPTIBELT
Description
8M 20STEEL TIMING BELT ; OPEN END
Synchronous Belt; 8MM Pitch; 20MM Width; Standard HTD Tooth Profile; 8M Series; Steel Tensile Material; Rubber Outer Material; Open Ended
Part #
8M 20STEEL
BDI #
27466722
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/8M-20STEEL/p/27466722
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.136
EAN
4014486418026
Product Group - BDI
M02236
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Product Detail
Synchronous Belt
Product Specification
8MM Pitch; 20MM Width; Standard HTD Tooth Profile; 8M Series; Steel Tensile Material; Rubber Outer Material; Open Ended
Long Description
Synchronous Belt; 8MM Pitch; 20MM Width; Standard HTD Tooth Profile; 8M Series; Steel Tensile Material; Rubber Outer Material; Open Ended