MAUREY
MAUREY
BOE
MAUREY MAUREY
Description
BOE V-BELT ; B OPEN END BELT 250/PAK
V-Belt; B; 5/8" Belt Width; 3000" Belt Length; Woven Fabric Tensile Material
Part #
BOE
BDI #
645502
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/BOE/p/645502
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.056
EAN
0640965051589
Product Group - BDI
M02236
Belt Style
V-Belt
Belt Series
B
Tensile Material
Woven Fabric
Other Features
Price Per Foot | 1 Band
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Weight / LBS
32.5
Long Description
V-Belt; B; 5/8" Belt Width; 3000" Belt Length; Woven Fabric Tensile Material
Belt Length
3,000 Inch | 76,200 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh