

CONTINENTAL
CONTINENTAL
H050 ; OPEN END
CONTINENTAL CONTINENTAL
Description
H050 OPEN END SYNCHROFORCE ; NON-RETURNABLE
Synchronous; H; 1/2" Belt Width; 6612" Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
H050 ; OPEN END
BDI #
405318
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/H050-;-OPEN-END/p/405318
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.018
EAN
0037256069659
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
H
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard Timing Tooth Profile | Nylon Tooth Facing | Conti Synchroline
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
H050
Manufacturer Internal Number
20077340
Weight / LBS
0.039
Long Description
Synchronous; H; 1/2" Belt Width; 6612" Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Length
6612 Inch | 167944.8 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh