OPTIBELT
OPTIBELT
KKA 10 LINATEX
OPTIBELT OPTIBELT
Description
OPTIBELT KKA 10 LINATEX
V-Belt; 10; 10MM Belt Width; 50000MM Belt Length; Rubber Outer Material
Part #
KKA 10 LINATEX
BDI #
1057417
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/KKA-10-LINATEX/p/1057417
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
Product Group - BDI
M02356
Belt Style
V-Belt
Belt Series
10
Outer Material
Rubber
Other Features
Price Per Meter | 1 Band | Non Reinforced | Polyurethane Body | Red Linatex Rubber Top Surface
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Manufacturer Item Number
KKA10LINATEX
Long Description
V-Belt; 10; 10MM Belt Width; 50000MM Belt Length; Rubber Outer Material
Belt Width
0.394 Inch | 10 Millimeter
Belt Length
1968.504 Inch | 50000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh