OPTIBELT
OPTIBELT
KKA 8 LINATEX
OPTIBELT OPTIBELT
Description
OPTIBELT KKA 8 LINATEX
V-Belt; 8; 8MM Belt Width; 50000MM Belt Length; Rubber Outer Material
Part #
KKA 8 LINATEX
BDI #
1070828
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/KKA-8-LINATEX/p/1070828
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
Product Group - BDI
M02356
Belt Style
V-Belt
Belt Series
8
Outer Material
Rubber
Other Features
Price Per Meter | 1 Band | Non Reinforced | Polyurethane Body | Red Linatex Rubber Top Surface
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Manufacturer Item Number
KKA8LINATEX
Long Description
V-Belt; 8; 8MM Belt Width; 50000MM Belt Length; Rubber Outer Material
Belt Width
0.315 Inch | 8 Millimeter
Belt Length
1968.504 Inch | 50000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh