GATES
GATES
LL 8MR-50 GLASS /9396-40434/ cut to 40mm
GATES GATES
Description
GATES LL 8MR-50 GLASS /9396-40434/ cut to 40mm
Belt, Synchronous; 8MR; 50MM Belt Width; Fiberglass Tensile Material; Rubber Outer Material
Part #
LL 8MR-50 GLASS /9396-40434/ cut to 40mm
BDI #
1426199
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LL-8MR-50-GLASS-9396-40434-cut-to-40mm/p/1426199
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
L01234
Belt Style
Synchronous
Belt Series
8MR
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Long Description
Belt, Synchronous; 8MR; 50MM Belt Width; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.969 Inch | 50 Millimeter
Belt Length
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


