

MEGADYNE GROUP
MEGADYNE GROUP
LL200US
MEGADYNE GROUP MEGADYNE GROUP
Description
LL200US TIMING BELT ; OPEN END URETHANE STEEL
Synchronous; L; 2" Belt Width; 600" Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
LL200US
BDI #
550054
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LL200US/p/550054
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.064
EAN
0746041303655
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
L
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Foot | Standard Timing Tooth Profile | Nylon Tooth Facing
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
LL200US
Long Description
Synchronous; L; 2" Belt Width; 600" Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Length
600 Inch | 15240 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh