CONTINENTAL
CONTINENTAL
M030HT8A08192
CONTINENTAL CONTINENTAL
Description
M030HT8A08192 ; POR
Synchronous; 8M; 30MM Belt Width; 8192MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
M030HT8A08192
BDI #
417963
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/M030HT8A08192/p/417963
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.03
Product Group - BDI
M02236
Belt Style
Synchronous
Belt Series
8M
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Each | Standard HTD Tooth Profile
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer Internal Number
20393170
Weight / LBS
0.062
Long Description
Synchronous; 8M; 30MM Belt Width; 8192MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Length
322.52 Inch | 8,192 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh