GATES
GATES
NTL/C
GATES GATES
Description
NTL/C V-BELT
Open End Synchronous Belt; C Series; 7/8" Belt Width; 600" Belt Length; Polyester Tensile Material; Polyurethane Outer Material
Part #
NTL/C
BDI #
1125355
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/NTL-C/p/1125355
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.1
EAN
0072053109757
Product Group - BDI
M02356
Belt Style
Synchronous
Belt Series
C
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Nu-T-Link | Orange Color
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
77606104
Weight / LBS
0.21
Long Description
Open End Synchronous Belt; C Series; 7/8" Belt Width; 600" Belt Length; Polyester Tensile Material; Polyurethane Outer Material
Belt Length
600 Inch | 15240 Millimeter
Belt Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh