CONTINENTAL
CONTINENTAL
S5M-10-OER ; 100S5M OPEN END
CONTINENTAL CONTINENTAL
Description
S5M-10-OER ; 100S5M OPEN END SYNCHROLINE ; BELT NON-RETURNABLE 625FT/REL
Synchronous; S5M; 10MM Belt Width; 191000MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
S5M-10-OER ; 100S5M OPEN END
BDI #
416052
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/S5M-10-OER-;-100S5M-OPEN-END/p/416052
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.013
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
S5M
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Meter | Standard HTD Tooth Profile | Nylon Tooth Facing | Round Teeth | Conti Synchroline
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer Internal Number
20315484
Long Description
Synchronous; S5M; 10MM Belt Width; 191000MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Length
7519.685 Inch | 191000 Millimeter
Belt Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


