CHINA DOMESTIC
CHINA DOMESTIC
S5M-1195
CHINA DOMESTIC CHINA DOMESTIC
Description
S5M-1195 TIMING BELT
Synchronous Belt; 5MM Pitch; 1195MM Pitch Length; Standard HTD Tooth Profile; 5M Series; Fiberglass Tensile Material; Rubber Outer Material; Open Ended
Part #
S5M-1195
BDI #
27290774
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/S5M-1195/p/27290774
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Product Detail
Synchronous Belt
Product Specification
5MM Pitch; 1195MM Pitch Length; Standard HTD Tooth Profile; 5M Series; Fiberglass Tensile Material; Rubber Outer Material; Open Ended
Long Description
Synchronous Belt; 5MM Pitch; 1195MM Pitch Length; Standard HTD Tooth Profile; 5M Series; Fiberglass Tensile Material; Rubber Outer Material; Open Ended