GATES
GATES
9 X 345 PR
GATES GATES
Description
9 X 345 PR ROUND BELT ; NON-RETURNABLE
Round Belt; Open End Round; Solid; 9/16" Belt Diameter; 345" Belt Length; Polyester Tensile Material; Fabric Outer Material
Part #
9 X 345 PR
BDI #
1117721
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/9-X-345-PR/p/1117721
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.2
EAN
0770075331414
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Other Features
Neoprene Core | Double Layer
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Open End
Manufacturer URL
https://www.gates.com
Long Description
Round Belt; Open End Round; Solid; 9/16" Belt Diameter; 345" Belt Length; Polyester Tensile Material; Fabric Outer Material
Belt Length
345 Inch | 8763 Millimeter
Belt Diameter
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


