POGGI
POGGI
09HTD5M0425
POGGI POGGI
Description
09HTD5M0425 TIMING BELT
Synchronous Belt; 5MM Pitch; 425MM Pitch Length; 9MM Belt Width; Standard HTD Tooth Profile; 5M Series; Fiberglass Tensile Material; Rubber Outer Material
Part #
09HTD5M0425
BDI #
25202550
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/09HTD5M0425/p/25202550
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.poggispa.com
Product Detail
Synchronous Belt
Product Specification
5MM Pitch; 425MM Pitch Length; 9MM Belt Width; Standard HTD Tooth Profile; 5M Series; Fiberglass Tensile Material; Rubber Outer Material
Long Description
Synchronous Belt; 5MM Pitch; 425MM Pitch Length; 9MM Belt Width; Standard HTD Tooth Profile; 5M Series; Fiberglass Tensile Material; Rubber Outer Material