MEGADYNE GROUP
MEGADYNE GROUP
100XL100UK
MEGADYNE GROUP MEGADYNE GROUP
Description
100XL100UK TIMING BELT ; POLYURETHANE KEVLAR
Synchronous Belt; 1/5 Inch Pitch; 10" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; XL; Kevlar Tensile Material; Rubber Outer Material
Part #
100XL100UK
BDI #
17103430
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/100XL100UK/p/17103430
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/5 Inch
Tooth Profile
Standard Timing
Belt Series
XL
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 1/5 Inch Pitch; 10" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; XL; Kevlar Tensile Material; Rubber Outer Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Pitch Length
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh