15025750
同步带(英制和公制)
BDI APPROVED
BDI APPROVED
14M-55
BDI APPROVED BDI APPROVED
描述
BDI APPROVED 14M-55
Synchronous Belt; 14MM Pitch; 55MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
制造商部件号
14M-55
BDI部件号
15025750
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E5%90%8C%E6%AD%A5%E5%B8%A6%EF%BC%88%E8%8B%B1%E5%88%B6%E5%92%8C%E5%85%AC%E5%88%B6%EF%BC%89/14M-55/p/15025750
单价(不含税)
请求报价
BDIExpress
|
BDI- 斯洛伐克 | 4 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.5
Product Group - BDI
M02234
名称
Belt
关键字串
Synchronous
产品明细
Synchronous Belt
产品规格
14MM Pitch; 55MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
详细描述
Synchronous Belt; 14MM Pitch; 55MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material