https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-5MGT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEwMnxpbWFnZS9qcGVnfGFHSTRMMmhrTWk4eE1ETXpPREF5TnpZek5EY3hPQzlKVGtSSFFWUkNURlJZV0ZoZlUxbE9RMTgxVFVkVVh6TXdNSGd6TURBdWFuQm58MWE5ZTExOWUzNjUzYjUyOGUyZmM3Y2I2N2IzNDg3NDhiNTc3ZjljMzM4ZjJmMjBkZDNiNGMzZWZhMzJjZWI1Nw
https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-5MGT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEwMnxpbWFnZS9qcGVnfGFHSTRMMmhrTWk4eE1ETXpPREF5TnpZek5EY3hPQzlKVGtSSFFWUkNURlJZV0ZoZlUxbE9RMTgxVFVkVVh6TXdNSGd6TURBdWFuQm58MWE5ZTExOWUzNjUzYjUyOGUyZmM3Y2I2N2IzNDg3NDhiNTc3ZjljMzM4ZjJmMjBkZDNiNGMzZWZhMzJjZWI1Nw
GATES
GATES
1500-5MGT-X
GATES GATES
Description
GATES 1500-5MGT-X
Synchronous Belt; 5MM Pitch; 1500MM Pitch Length; Standard HTD Tooth Profile; 5MGT; Fiberglass Tensile Material; Rubber Outer Material
Part #
1500-5MGT-X
BDI #
1095303
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1500-5MGT-X/p/1095303
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.004
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5MGT
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Sleeve | Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Long Description
Synchronous Belt; 5MM Pitch; 1500MM Pitch Length; Standard HTD Tooth Profile; 5MGT; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0 Inch | 0 Millimeter
Belt Pitch Length
59.055 Inch | 1500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

