BDI APPROVED
BDI APPROVED
16T5/1855 PAS
BDI APPROVED BDI APPROVED
Description
BDI APPROVED 16T5/1855 PAS
Synchronous Belt; 5MM Pitch; 1855MM Pitch Length; 16MM Belt Width; Standard HTD Tooth Profile; T5 Series; Steel Tensile Material; Polyurethane Outer Material
Part #
16T5/1855 PAS
BDI #
25114856
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/16T5-1855-PAS/p/25114856
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.2
Product Group - BDI
M02234
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Product Detail
Synchronous Belt
Product Specification
5MM Pitch; 1855MM Pitch Length; 16MM Belt Width; Standard HTD Tooth Profile; T5 Series; Steel Tensile Material; Polyurethane Outer Material
Long Description
Synchronous Belt; 5MM Pitch; 1855MM Pitch Length; 16MM Belt Width; Standard HTD Tooth Profile; T5 Series; Steel Tensile Material; Polyurethane Outer Material