https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-PTH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MzB8aW1hZ2UvanBlZ3xhREEwTDJnNVppOHhNRE13TXprNE1UYzRNVEF5TWk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5UVZFaGZNekF3ZURNd01DNXFjR2N8NDljMjAzZTkxYmY5NzYzYjBiZWViOTc1NTg4NjM4NzA3ZjliNTc3NTI5ZTIwYTFjOWMzYTk1NzFjMTBiOGQyNw
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-PTH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MzB8aW1hZ2UvanBlZ3xhREEwTDJnNVppOHhNRE13TXprNE1UYzRNVEF5TWk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5UVZFaGZNekF3ZURNd01DNXFjR2N8NDljMjAzZTkxYmY5NzYzYjBiZWViOTc1NTg4NjM4NzA3ZjliNTc3NTI5ZTIwYTFjOWMzYTk1NzFjMTBiOGQyNw
BROWNING
BROWNING
1800PTH8M-35
BROWNING BROWNING
Description
1800PTH8M-42 TIMING BELT ; 8MM P 42MM W 1800MM LONG
Synchronous Belt; 8MM Pitch; 1800MM Pitch Length; 35MM Belt Width; Standard HTD Tooth Profile; 8MPTH; Aramid Tensile Material; Rubber Outer Material
Part #
1800PTH8M-35
BDI #
24280787
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1800PTH8M-35/p/24280787
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MPTH
Tensile Material
Aramid
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Panther
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1800PTH8M35
Manufacturer Internal Number
2267680
Weight / LBS
1
Long Description
Synchronous Belt; 8MM Pitch; 1800MM Pitch Length; 35MM Belt Width; Standard HTD Tooth Profile; 8MPTH; Aramid Tensile Material; Rubber Outer Material
Belt Pitch Length
70.866 Inch | 1800 Millimeter
Belt Width
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

