

TSUBAKI
TSUBAKI
320P5M10
TSUBAKI TSUBAKI
Description
TSUBAKI 320P5M10
Synchronous Belt; 5MM Pitch; 320MM Length; 10MM Belt Width; Standard HTD Dimple Tooth Profile; 5M Series; Aramid Fiber Tensile Material; Rubber Outer Material
Part #
320P5M10
BDI #
25095647
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/320P5M10/p/25095647
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Product Detail
Synchronous Belt
Product Specification
5MM Pitch; 320MM Length; 10MM Belt Width; Standard HTD Dimple Tooth Profile; 5M Series; Aramid Fiber Tensile Material; Rubber Outer Material
Long Description
Synchronous Belt; 5MM Pitch; 320MM Length; 10MM Belt Width; Standard HTD Dimple Tooth Profile; 5M Series; Aramid Fiber Tensile Material; Rubber Outer Material