AMERICAN METRIC
AMERICAN METRIC
450-5M15
AMERICAN METRIC AMERICAN METRIC
Description
450-5M15 SYNCHRONOUS BELT ; 5M 17.717" BELT PITCH 0.591" BELT WIDTH
Synchronous Belt; 5MM Pitch; 450MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5M; Nylon Tensile Material; Rubber Outer Material
Part #
450-5M15
BDI #
21577688
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/450-5M15/p/21577688
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5M
Tensile Material
Nylon
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.ametric.com
Manufacturer Item Number
4505M15
Manufacturer Internal Number
685919
Long Description
Synchronous Belt; 5MM Pitch; 450MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5M; Nylon Tensile Material; Rubber Outer Material
Belt Pitch Length
17.717 Inch | 450 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


