CONTINENTAL
CONTINENTAL
4956-R14M-90-AP ; 14M BH 90
CONTINENTAL CONTINENTAL
Description
4956-R14M-90-AP ; 14M BH 90 TIMING BELT ; NON-RETURNABLE SYNCHROFORCE ADV
Synchronous Belt; 14MM Pitch; 4956MM Pitch Length; 90MM Belt Width; Standard HTD Tooth Profile; 14MBH; Kevlar Tensile Material; Rubber Outer Material
Part #
20149754
BDI #
410010
Details
2912.64
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/4956-R14M-90-AP-;-14M-BH-90/p/410010
Your Price
$ 2,912.64 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
3.458
EAN
0037256246494
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MBH
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchroforce Advance Pro
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
4956 14M BH 90
Weight / LBS
7.77
Long Description
Synchronous Belt; 14MM Pitch; 4956MM Pitch Length; 90MM Belt Width; Standard HTD Tooth Profile; 14MBH; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
195.118 Inch | 4956 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

