https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU1NnxpbWFnZS9qcGVnfGFEQTRMMmd6TXk4eE1EUXdPRGsxTVRnME1EYzVPQzlKVGtSSFFWUkNURlJZV0ZoZlUxbE9RMTlOV0V4Zk16QXdlRE13TUM1cWNHY3xiNDA1ZTdlMzBhNzkyNDZhYWQ5Y2ZjN2RlOGZiMGY1ZDEyOTE1YTMzYmUwMmI5MzYyMGNiNDUwOTkwOWMzMzc1
https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU1NnxpbWFnZS9qcGVnfGFEQTRMMmd6TXk4eE1EUXdPRGsxTVRnME1EYzVPQzlKVGtSSFFWUkNURlJZV0ZoZlUxbE9RMTlOV0V4Zk16QXdlRE13TUM1cWNHY3xiNDA1ZTdlMzBhNzkyNDZhYWQ5Y2ZjN2RlOGZiMGY1ZDEyOTE1YTMzYmUwMmI5MzYyMGNiNDUwOTkwOWMzMzc1
GATES
GATES
605H300
GATES GATES
Description
605H300 TIMING BELT ; POWERGRIP
Synchronous Belt; 1/2 Inch Pitch; 60-1/2" Pitch Length; 3" Belt Width; Standard Timing Tooth Profile; H; Fiberglass Tensile Material; Rubber Outer Material
Part #
605H300
BDI #
1111401
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/605H300/p/1111401
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.467
EAN
0072053892987
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/2 Inch
Tooth Profile
Standard Timing
Belt Series
H
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
605H300
Manufacturer Internal Number
9257-8555
Weight / LBS
1.14
Long Description
Synchronous Belt; 1/2 Inch Pitch; 60-1/2" Pitch Length; 3" Belt Width; Standard Timing Tooth Profile; H; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
60.5 Inch | 1536.7 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

