GATES
GATES
65CCB175K
GATES GATES
Description
65CCB175K TIMING BELT ; NON-RETURNABLE
Synchronous Belt; 1 Inch Pitch; 65" Pitch Length; 1-1/2" Belt Width; Standard Timing Tooth Profile; CCB; Kevlar Tensile Material; Rubber Outer Material
Part #
65CCB175K
BDI #
1111899
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/65CCB175K/p/1111899
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.66
EAN
0770075169352
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1 Inch
Tooth Profile
Standard Timing
Belt Series
CCB
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Cotton Cleaner
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.662
Long Description
Synchronous Belt; 1 Inch Pitch; 65" Pitch Length; 1-1/2" Belt Width; Standard Timing Tooth Profile; CCB; Kevlar Tensile Material; Rubber Outer Material
Belt Width
1.5 Inch | 38.1 Millimeter
Belt Pitch Length
65 Inch | 1651 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



