BRECO FLEX
BRECO FLEX
75ATP15/2520-BFX-PAZ-SM1-STAINLESS
BRECO FLEX BRECO FLEX
Description
BRECO FLEX 75ATP15/2520-BFX-PAZ-SM1-STAINLESS
Synchronous Belt; 15MM Pitch; 2520MM Pitch Length; 75MM Belt Width; Standard HTD Tooth Profile; ATP15; Stainless Steel Tensile Material; Polyurethane Outer Material
Part #
75ATP15/2520-BFX-PAZ-SM1-STAINLESS
BDI #
15054847
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/75ATP15-2520-BFX-PAZ-SM1-STAINLESS/p/15054847
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
15 MM
Tooth Profile
Standard HTD
Belt Series
ATP15
Tensile Material
Stainless Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Nylon Tooth Facing
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.brecoflex.com
Long Description
Synchronous Belt; 15MM Pitch; 2520MM Pitch Length; 75MM Belt Width; Standard HTD Tooth Profile; ATP15; Stainless Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
99.213 Inch | 2520 Millimeter
Belt Width
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


