MEGADYNE GROUP
MEGADYNE GROUP
83AT10/1700
MEGADYNE GROUP MEGADYNE GROUP
Description
83AT10/1700 TIMING BELT ; 83MM W 10MM P 1700MM PITCH LG
Synchronous Belt; 10MM Pitch; 1700MM Pitch Length; 83MM Belt Width; Standard HTD Tooth Profile; AT10; Steel Tensile Material; Polyurethane Outer Material
Part #
83AT10/1700
BDI #
545684
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/83AT10-1700/p/545684
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.82
EAN
0746041296872
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
10 MM
Tooth Profile
Standard HTD
Belt Series
AT10
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
83AT10/1700
Long Description
Synchronous Belt; 10MM Pitch; 1700MM Pitch Length; 83MM Belt Width; Standard HTD Tooth Profile; AT10; Steel Tensile Material; Polyurethane Outer Material
Belt Width
3.268 Inch | 83 Millimeter
Belt Pitch Length
66.929 Inch | 1700 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh