TSUBAKI
TSUBAKI
BG243UP3M6-HC
TSUBAKI TSUBAKI
Description
TSUBAKI BG243UP3M6-HC
Synchronous Belt; 3MM Pitch; 243MM Pitch Length; 6MM Belt Width; Standard HTD Tooth Profile; P3M; Fiberglass Tensile Material; Rubber Outer Material
Part #
BG243UP3M6-HC
BDI #
26268002
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/BG243UP3M6-HC/p/26268002
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3 MM
Tooth Profile
Standard HTD
Belt Series
P3M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Ultra PX Belt | High Performance
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Belt; 3MM Pitch; 243MM Pitch Length; 6MM Belt Width; Standard HTD Tooth Profile; P3M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.236 Inch | 6 Millimeter
Belt Pitch Length
9.567 Inch | 243 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh