TSUBAKI
TSUBAKI
BG900P5M15
TSUBAKI TSUBAKI
Description
BG900P5M15 SYNCHRONOUS BELT
Synchronous Belt; 5MM Pitch; 900MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; P5M Series; Fiberglass Tensile Material; Rubber Outer Material
Part #
BG900P5M15
BDI #
25130473
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/BG900P5M15/p/25130473
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Product Detail
Synchronous Belt
Product Specification
5MM Pitch; 900MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; P5M Series; Fiberglass Tensile Material; Rubber Outer Material
Long Description
Synchronous Belt; 5MM Pitch; 900MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; P5M Series; Fiberglass Tensile Material; Rubber Outer Material