https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-ATDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc3MnxpbWFnZS9qcGVnfGFEbGtMMmhoTUM4eE1EYzJPVFU1TkRFeU1qSTNNQzlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlCVkVSQ1RGOHpNREI0TXpBd0xtcHdad3xjZjc3YTdmMDAzY2M4YzdjNmU5ZWM3MmNjMzYzMDYyMWQwM2Q4OTE2OWI1YmE0NmM0ZDJjOWYyNWI2MGYyYzY5
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-ATDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc3MnxpbWFnZS9qcGVnfGFEbGtMMmhoTUM4eE1EYzJPVFU1TkRFeU1qSTNNQzlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlCVkVSQ1RGOHpNREI0TXpBd0xtcHdad3xjZjc3YTdmMDAzY2M4YzdjNmU5ZWM3MmNjMzYzMDYyMWQwM2Q4OTE2OWI1YmE0NmM0ZDJjOWYyNWI2MGYyYzY5
BRECO FLEX
BRECO FLEX
DAT 5-3000-32 BFX WM
BRECO FLEX BRECO FLEX
Description
BRECO FLEX DAT 5-3000-32 BFX WM
Synchronous Belt; 5MM Pitch; 3000MM Pitch Length; 32MM Belt Width; Standard HTD Tooth Profile; AT5 Double; Steel Tensile Material; Polyurethane Outer Material
Part #
DAT 5-3000-32 BFX WM
BDI #
15009313
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/DAT-5-3000-32-BFX-WM/p/15009313
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.445
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
AT5 Double
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.brecoflex.com
Long Description
Synchronous Belt; 5MM Pitch; 3000MM Pitch Length; 32MM Belt Width; Standard HTD Tooth Profile; AT5 Double; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
118.11 Inch | 3000 Millimeter
Belt Width
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

