

BDI APPROVED BELTS
BDI APPROVED BELTS
DS T5-858-10
BDI APPROVED BELTS BDI APPROVED BELTS
Description
BDI APPROVED BELTS DS T5-858-10
Synchronous Belt; 5MM Pitch; 858MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; T5 Double Series
Part #
DS T5-858-10
BDI #
25188707
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/DS-T5-858-10/p/25188707
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02356
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Product Detail
Synchronous Belt
Product Specification
5MM Pitch; 858MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; T5 Double Series
Long Description
Synchronous Belt; 5MM Pitch; 858MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; T5 Double Series