https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-EPDO-300x300.jpg?context=bWFzdGVyfHJvb3R8NTExOXxpbWFnZS9qcGVnfGFHTTBMMmhoTkM4eE1EYzJPVE16TWpNM01UUTROaTlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlGVUVSUFh6TXdNSGd6TURBdWFuQm58YmFmY2NhNTExNjVjNDg3ZjM1NzNkYWRjNzlkOTY3ZTk1MmEzNmMxZDA1NDQ4YWFjYWI0ZWU2OWFlZGNkNmNhZQ
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-EPDO-300x300.jpg?context=bWFzdGVyfHJvb3R8NTExOXxpbWFnZS9qcGVnfGFHTTBMMmhoTkM4eE1EYzJPVE16TWpNM01UUTROaTlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlGVUVSUFh6TXdNSGd6TURBdWFuQm58YmFmY2NhNTExNjVjNDg3ZjM1NzNkYWRjNzlkOTY3ZTk1MmEzNmMxZDA1NDQ4YWFjYWI0ZWU2OWFlZGNkNmNhZQ
MAUREY
MAUREY
O-2380
MAUREY MAUREY
Description
O-2380 TIMING BELT
Synchronous Belt; 14MM Pitch; 2380MM Pitch Length; 70MM Belt Width; Standard HTD Tooth Profile; O; Kevlar Tensile Material; Rubber Outer Material
Part #
O-2380
BDI #
647413
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/O-2380/p/647413
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1.21
EAN
0640965276234
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
O
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Helical Offset Tooth | Belt Color Orange
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.maurey.biz
Manufacturer Item Number
O2380
Weight / LBS
1
Long Description
Synchronous Belt; 14MM Pitch; 2380MM Pitch Length; 70MM Belt Width; Standard HTD Tooth Profile; O; Kevlar Tensile Material; Rubber Outer Material
Belt Width
2.756 Inch | 70 Millimeter
Belt Pitch Length
93.701 Inch | 2380 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

