

HYTROL CONVEYOR
HYTROL CONVEYOR
066.13053
HYTROL CONVEYOR HYTROL CONVEYOR
Description
066.13053 V-BELT
V-Belt; 101" Outside Length; 5/8" Width; 1 Band; Polyester Tensile Material
Part #
066.13053
BDI #
25128529
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/066-13053/p/25128529
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://hytrol.com
Product Detail
V-Belt
Product Specification
101" Outside Length; 5/8" Width; 1 Band; Polyester Tensile Material
Long Description
V-Belt; 101" Outside Length; 5/8" Width; 1 Band; Polyester Tensile Material