

OPTIBELT
OPTIBELT
10X1175LI
OPTIBELT OPTIBELT
Description
OPTIBELT 10X1175LI
V-Belt; 10X Series; 1213MM Belt Outside Length; 10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
10X1175LI
BDI #
1472038
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/10X1175LI/p/1472038
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.084
Product Group - BDI
M02356
Belt Series
10X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
10X1175LI
Weight / LBS
0.084
Long Description
V-Belt; 10X Series; 1213MM Belt Outside Length; 10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
47.756 Inch | 1213 Millimeter
Belt Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh