

CONTINENTAL
CONTINENTAL
17/BX55 17/X17X1400Li
CONTINENTAL CONTINENTAL
Description
17/BX55 ; POR
V-Belt; BX-X17X Series; Banded Cogged Belt Style; 58"-1469MM Belt Outside Length; 10-5/8"-289MM Belt Width; 17 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
17/BX55 17/X17X1400Li
BDI #
406049
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/17-BX55-17-X17X1400Li/p/406049
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.666
Product Group - BDI
M02356
Belt Series
BX | X17X
Belt Style
V-Belt Banded Cogged
Number of Bands
17 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
HY T Plus
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
17/BX55 17/X17X1400LI
Weight / LBS
5.666
Long Description
V-Belt; BX-X17X Series; Banded Cogged Belt Style; 58"-1469MM Belt Outside Length; 10-5/8"-289MM Belt Width; 17 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
10.625 Inch | 289 Millimeter
Belt Outside Length
58 Inch | 1469 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh