

GATES
GATES
4/XPZ1212
GATES GATES
Description
GATES 4/XPZ1212
V-Belt; XPZ Series; Banded Cogged Belt Style; 1225MM Belt Outside Length; 38.8MM Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
4/XPZ1212
BDI #
1138107
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4-XPZ1212/p/1138107
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.642
Product Group - BDI
M02356
Belt Series
XPZ
Belt Style
V-Belt Banded Cogged
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
0.642
Long Description
V-Belt; XPZ Series; Banded Cogged Belt Style; 1225MM Belt Outside Length; 38.8MM Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
48.228 Inch | 1225 Millimeter
Belt Width
1.528 Inch | 38.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh