

CONTINENTAL
CONTINENTAL
871320
CONTINENTAL CONTINENTAL
Description
871320 INSTAPOWER V-BELT ; NON-RETURNABLE
V-Belt; 87 Series; 132" Belt Outside Length; 7/8" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material
Part #
871320
BDI #
396260
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/871320/p/396260
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.131
EAN
0037256198601
Product Group - BDI
M02356
Belt Series
87
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Rubber
Other Features
Conti V Insta-Power
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
871320
Weight / LBS
1.131
Long Description
V-Belt; 87 Series; 132" Belt Outside Length; 7/8" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material
Belt Width
0.875 Inch | 22.225 Millimeter
Belt Outside Length
132 Inch | 3352.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh