

OPTIBELT
OPTIBELT
A32-1/2 13X825
OPTIBELT OPTIBELT
Description
A32-1/2 V-BELT
V-Belt; A-13X Series; 34-1/2"-875MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
A32-1/2 13X825
BDI #
1406308
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/A32-1-2-13X825/p/1406308
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.092
Product Group - BDI
M02356
Belt Series
A | 13X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Weight / LBS
0.092
Long Description
V-Belt; A-13X Series; 34-1/2"-875MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.5 Inch | 13 Millimeter
Belt Outside Length
34.5 Inch | 875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh