https://www.bdiexpress.com/medias/INDTIMXXXXXX-SPR-BL-RBN-V-BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNTd8aW1hZ2UvanBlZ3xhREZrTDJnek9DOHhNVEE0TVRZeU1qRTFPVE01TUM5SlRrUlVTVTFZV0ZoWVdGaGZVMUJTWDBKTVgxSkNUbDlXWDBKTVZGOHpNREI0TXpBd0xtcHdad3xhNjlmZjFiNzMxZGY0ZjZlZDQ5ODVkY2QxZDlhMTMxYzQyNDY3ZGJjZGQ0MTdkNzg4Mzk2YWU0MDFiNWMyZmI2
https://www.bdiexpress.com/medias/INDTIMXXXXXX-SPR-BL-RBN-V-BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNTd8aW1hZ2UvanBlZ3xhREZrTDJnek9DOHhNVEE0TVRZeU1qRTFPVE01TUM5SlRrUlVTVTFZV0ZoWVdGaGZVMUJTWDBKTVgxSkNUbDlXWDBKTVZGOHpNREI0TXpBd0xtcHdad3xhNjlmZjFiNzMxZGY0ZjZlZDQ5ODVkY2QxZDlhMTMxYzQyNDY3ZGJjZGQ0MTdkNzg4Mzk2YWU0MDFiNWMyZmI2
TIMKEN
TIMKEN
C210
TIMKEN TIMKEN
Description
C210 V-BELT ; SUPER BLUE RIBBON 101737489
V-Belt; C Series; 214" Belt Outside Length; 7/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
C210
BDI #
225000
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/C210/p/225000
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.753
EAN
0785201667886
Product Group - BDI
M02356
Belt Series
C
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Blue Ribbon
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
CP210
Weight / LBS
4.735
Long Description
V-Belt; C Series; 214" Belt Outside Length; 7/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
214 Inch | 5435.6 Millimeter
Belt Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

