

OPTIBELT
OPTIBELT
E220 40X5600
OPTIBELT OPTIBELT
Description
OPTIBELT E220 40X5600
V-Belt; E-40X Series; 227"-5757MM Belt Outside Length; 1-1/2"-40MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
E220 40X5600
BDI #
1406854
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/E220-40X5600/p/1406854
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
5.365
Product Group - BDI
M02356
Belt Series
E | 40X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
E220 40X5600
Weight / LBS
5.365
Long Description
V-Belt; E-40X Series; 227"-5757MM Belt Outside Length; 1-1/2"-40MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
1.5 Inch | 40 Millimeter
Belt Outside Length
227 Inch | 5757 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh