

OPTIBELT
OPTIBELT
E394 40X10000
OPTIBELT OPTIBELT
Description
OPTIBELT E394 40X10000
V-Belt; E-40X Series; 398"-10157MM Belt Outside Length; 1-1/2"-40MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
E394 40X10000
BDI #
1066048
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/E394-40X10000/p/1066048
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
9.58
Product Group - BDI
M02356
Belt Series
E | 40X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
E394 40X10000
Weight / LBS
9.58
Long Description
V-Belt; E-40X Series; 398"-10157MM Belt Outside Length; 1-1/2"-40MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
1.5 Inch | 40 Millimeter
Belt Outside Length
398 Inch | 10157 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh